Motion
994KOTP/S
Top Grain Pigskin Leather Glove with Thermal Lining and Hi-Vis Fingertips & "WATCH YOUR HANDS" Logo - Keystone Thumb
MI ITEM #10877239
MFR #994KOTP/S
List Price$16.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Pigskin Leather Glove with Thermal Lining and Hi-Vis Fingertips & "WATCH YOUR HANDS" Logo - Keystone Thumb
MI ITEM #10877239
MFR #994KOTP/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.89/pr for your price

Overview

Mfr description
994KOTP/S PREMIUM TOP GRAIN PIGSKIN
  • Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Black thermal lining provides excellent insulation without the bulk of fleece.
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Thermal
  • Color
    Natural
  • Back Material
    Leather
  • Construction Description
    Cut and Sewn Hi Vis Fingertips
  • Thumb Style
    Keystone
  • Length
    55.88 cm
  • Description Keyword
    Protection From Cold
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Comfort Features
    Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text