Motion
994KOTP/XL
Insulated Driver' Glove - XL or Size 10, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Natural
Mi Item #10877242
MFR #994KOTP/XL
Price$16.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Driver' Glove - XL or Size 10, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Natural
Mi Item #10877242
MFR #994KOTP/XL

Mfr description
994KOTP/XL PREMIUM TOP GRAIN PIGSKIN
  • Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Black thermal lining provides excellent insulation without the bulk of fleece.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.72/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Leather
  • Closure Type
    Elastic Wrist
  • Color
    Natural
  • Comfort Features
    Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
  • Construction Description
    Cut and Sewn Hi Vis Fingertips
  • Cuff Type
    Slip-On
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Cold Weather and Insulated
  • Series
    994KOTP
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)