Motion
997KB/XS
Top Grain Leather Drivers Glove with Split Cowhide Back, Keystone Thumb and Hi-Vis Impact TPR
MI ITEM #10877244
MFR #997KB/XS
List Price$34.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Leather Drivers Glove with Split Cowhide Back, Keystone Thumb and Hi-Vis Impact TPR
MI ITEM #10877244
MFR #997KB/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.85/pr for your price

Overview

Mfr description
997KB/XS TOP GRAIN LEATHER DRIVERS
  • Top Grain Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Split Cowhide leather back makes this glove more economical then full top grain construction
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Hi-Vis Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    XS or Size 6
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Keystone
  • Stitching Material
    Kevlar
  • EN388
    2132
  • Length
    24.13 cm
  • Description Keyword
    Leather Drivers
  • Description
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Comfort Features
    Top Grain leather palm is smooth, provides durability and dexterity
  • Additional Details
    Used in construction, oil and gas, machine operation, utility work, farming, roping and many other general applications.
  • Weight
    9.525432 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text