Motion
9CL
Nitrile Latex-Free Vacuum Sealed Finger Cots ISO 5 (Class 100)
Mi Item #10877251
MFR #9CL
Price$1,500.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Latex-Free Vacuum Sealed Finger Cots ISO 5 (Class 100)
Mi Item #10877251
MFR #9CL

Mfr description
9CL NITRILE LATEX-FREE VACUUM SEALED
  • Packaged for ISO 5 (Class 100) applications
  • Average surface resistance of 5 x 10(9) ohms per square unit
  • For use with Class II static sensitive devices (thresholds above 1000V)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,500.51/each

Specifications

Dimensions

  • Glove Size
    L
  • Height
    30.48 cm
  • Length
    48.26 cm
  • Size
    L
  • Weight
    8.618 kg
  • Width
    25.4 cm

Details

  • Additional Details
    Ideal for ESD-sensitive areas, defense, avionics, marine electronics, consumer electronics, IC industries, wire bonding, repair stations, assembly areas.
  • Color
    White
  • Construction
    ESD Safe
  • Description
    Ideal for ESD-sensitive areas, defense, avionics, marine electronics, consumer electronics, IC industries, wire bonding, repair stations, assembly areas.
  • Description Keyword
    CE Fingercots
  • Features
    Packaged for ISO 5 (Class 100) applications
  • Manufacturer Upc Number
    616314279393
  • Powder Style
    Powder Free
  • UPC_NO
    616314279393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)