Motion
9JM
Single Use Class 100 Static Dissipative Nitrile Finger Cots
Mi Item #10877254
MFR #9JM
Price$1,150.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Static Dissipative Nitrile Finger Cots
Mi Item #10877254
MFR #9JM

Mfr description
9JM SINGLE USE STATIC DISSIPATIVE
  • Packaged for Class 100 (ISO5/M3.5) applications
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Average surface resistance 109 Ohms per square unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.34/each

Specifications

Dimensions

  • Glove Size
    M
  • Height
    30.48 cm
  • Length
    48.26 cm
  • Weight
    8.641 kg
  • Width
    25.4 cm

Details

  • Additional Details
    Ideal for ESD-sensitive areas, Defense, Avionics, Marine electronics, Consumer electronics, IC industries, Wire bonding, Repair stations, assembly areas
  • Color
    White
  • Construction
    ESD Safe
  • Description
    Ideal for ESD-sensitive areas, Defense, Avionics, Marine electronics, Consumer electronics, IC industries, Wire bonding, Repair stations, assembly areas
  • Description Keyword
    CE Fingercots
  • Features
    Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Manufacturer Upc Number
    616314279812
  • Powder Style
    Powder Free
  • UPC_NO
    616314279812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)