Motion
9JL
Single Use Class 100 Static Dissipative Nitrile Finger Cots
MI ITEM #10877255
MFR #9JL
List Price$1,150.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Static Dissipative Nitrile Finger Cots
MI ITEM #10877255
MFR #9JL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,150.34/each for your price

Overview

Mfr description
9JL SINGLE USE STATIC DISSIPATIVE
  • Packaged for Class 100 (ISO5/M3.5) applications
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Average surface resistance 109 Ohms per square unit
  • For use with Class II static sensitive devices (thresholds above 1000V)
  • RoHS compliant
  • P3 Polar Process
  • 100% Nitrile (non latex)

Specifications

  • Powder Style
    Powder Free
  • Color
    White
  • Length
    48.26 cm
  • Additional Details
    Ideal for ESD-sensitive areas, Defense, Avionics, Marine electronics, Consumer electronics, IC industries, Wire bonding, Repair stations, assembly areas
  • Construction
    ESD Safe
  • Description
    Ideal for ESD-sensitive areas, Defense, Avionics, Marine electronics, Consumer electronics, IC industries, Wire bonding, Repair stations, assembly areas
  • Description Keyword
    CE Fingercots
  • Features
    Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Glove Size
    L
  • Height
    30.48 cm
  • Manufacturer Upc Number
    616314279805
  • UPC_NO
    616314279805
  • Weight
    8.618 kg
  • Width
    25.4 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text