Motion
BFL
Powder-Free Finger Cots
MI ITEM #10877274
MFR #BFL
Price$910.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder-Free Finger Cots
MI ITEM #10877274
MFR #BFL

Mfr description
BFL POWDER-FREE FINGER COTS
  • Made of 100% natural latex in rolled style
  • USDA compliant blue color
  • 21 CFR 170 compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.29/each

Specifications

Dimensions

  • Glove Size
    L
  • Height
    33.02 cm
  • Length
    53.34 cm
  • Weight
    7.961 kg
  • Width
    27.94 cm

Details

  • Additional Details
    Ideal for Food Service,Agricultural,Laboratory,Inspection,Assembly
  • Color
    Blue
  • Description
    Ideal for Food Service,Agricultural,Laboratory,Inspection,Assembly
  • Description Keyword
    CE Fingercots
  • Features
    Made of 100% natural latex in rolled style
  • Manufacturer Upc Number
    616314279768
  • Powder Style
    Powder Free
  • UPC_NO
    616314279768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)