Overview
Mfr description
BQF12L DISPOSABLE NITRILE GLOVE POWDER
- 3x puncture resistance of vinyl or natural rubber latex gloves
- Naturally Anti-static, surface resistance 10(9) ohms
- Geogrip 360sm fully textured fingers and palms
- Meets ASTM D6319
Specifications
- Glove SizeL
- Powder StylePowder Free
- ColorBlue
- Length
- ApplicationIdeal for Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
- Cuff TypeRolled
- Grip PatternTextured
- Manufacturer Upc Number616314283703
- UPC_NO616314283703
- DescriptionIdeal for Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data