Motion
BQF12-2X
Ce Single Use Glove - XXL Size, Nitrile, Fully Textured Surface, Powder Free, 5 mil Thick, Blue Color
MI ITEM #10877287
MFR #BQF12-2X
Price$0.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Single Use Glove - XXL Size, Nitrile, Fully Textured Surface, Powder Free, 5 mil Thick, Blue Color
MI ITEM #10877287
MFR #BQF12-2X

Mfr description
BQF12-2X DISPOSABLE NITRILE GLOVE
  • 3x puncture resistance of vinyl or natural rubber latex gloves
  • Naturally Anti-static, surface resistance 10(9) ohms
  • Geogrip 360sm fully textured fingers and palms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.44/each

Specifications

Dimensions

  • Glove Size
    XXL
  • Length  
    43.18 cm
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5 mil

Details

  • Application
    Ideal for Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
  • Branding
    QRP
  • Color
    Blue
  • Cuff Type
    Rolled
  • Description
    Ideal for Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
  • Description Keyword
    CE Gloves
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    BQF12-2X
  • Manufacturer Upc Number
    616314283697
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Qualatrilea
  • Product Types
    Glove
  • Standards Met
    ASTM D6319
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
  • UPC_NO
    616314283697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)