Overview
Mfr description
C3802/S POSIWEAR M3 COVERALL ELASTIC
- Elastic Wrist and Ankles keeps dirt and debris out
- Full length zipper front and exceptional strength for easy donning
- ANSI Sized for a wide range of motion
- Elastic waistband for improved fit
- Serged seams
- Latex Free
- One time use product
Specifications
- ColorWhite
- Ankle ClosureElastic
- Closure TypeZipper
- Seam TypeSerged
- Additional DetailsFive layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
- DescriptionFive layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
- Garment TypeCoveralls
- Manufacturer Upc Number616314351754
- Fabric TypePosiWear M3
- UPC_NO616314351754
- FeaturesElastic Wrist and Ankles keeps dirt and debris out
- SeamSerged
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data