Motion
C3902/S
PosiWear M3 - Coverall with Elastic Wrist & Ankle
MI ITEM #10877312
MFR #C3902/S
List Price$195.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 - Coverall with Elastic Wrist & Ankle
MI ITEM #10877312
MFR #C3902/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.71/each for your price

Overview

Mfr description
C3902/S POSIWEAR M3 COVERALL ELASTIC
  • Elastic Wrist and Ankles keeps dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • Gray in color
  • One time use product

Specifications

  • Color
    Gray
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Additional Details
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038975
  • Fabric Type
    PosiWear M3
  • UPC_NO
    662909038975
  • Features
    Elastic Wrist and Ankles keeps dirt and debris out
  • Height
    29.972 cm
  • Length
    38.1 cm
  • Seam
    Serged
  • Weight
    4.989512 kg
  • Width
    32.004 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought