Motion
C3902/6XL
PosiWear M3 - Coverall with Elastic Wrist & Ankle
MI ITEM #10877313
MFR #C3902/6XL
List Price$220.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 - Coverall with Elastic Wrist & Ankle
MI ITEM #10877313
MFR #C3902/6XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.16/each for your price

Overview

Mfr description
C3902/6XL POSIWEAR M3 COVERALL ELASTIC
  • Elastic Wrist and Ankles keeps dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • Gray in color
  • One time use product

Specifications

  • Color
    Gray
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Additional Details
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909038968
  • Fabric Type
    PosiWear M3
  • UPC_NO
    662909038968
  • Features
    Elastic Wrist and Ankles keeps dirt and debris out
  • Height
    38.608 cm
  • Length
    40.64 cm
  • Seam
    Serged
  • Weight
    4.989512 kg
  • Width
    33.528 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text