Motion
HVG713SNF/S
Hi-Vis Seamless Knit PolyKor® Blended Glove with Nitrile Coated Coated Sandy Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #10877363
MFR #HVG713SNF/S
Price$12.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit PolyKor® Blended Glove with Nitrile Coated Coated Sandy Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #10877363
MFR #HVG713SNF/S

Mfr description
HVG713SNF/S HI-VIS SEAMLESS KNIT
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.00/pr

Specifications

Dimensions

  • Glove Size
    S
  • Length
    49.53 cm
  • Size
    S

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch Touchscreen Compatible
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    662909010674
  • Spec Sheet
  • UPC_NO
    662909010674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)