Motion
HVG713SNFPP/M
Hi-Vis Seamless Knit HPPE Blended Glove with Padded Palm and Nitrile Coated Sandy Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #10877369
MFR #HVG713SNFPP/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit HPPE Blended Glove with Padded Palm and Nitrile Coated Sandy Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #10877369
MFR #HVG713SNFPP/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HVG713SNFPP/M HI-VIS SEAMLESS KNIT
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high
  • Padded Palm for additional comfort for wearer
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Hi Vis coloring makes this product very easy to see
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    M
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Description
    Hi-Vis Seamless Knit Polykor Blended Glove with Padded Palm and Nitrile Coated Sandy Grip on Palm & Fingers - Touchscreen Compatible
  • UPC_NO
    662909010742
  • Manufacturer Upc Number
    662909010742
  • Description Keyword
    Cut Resistant Gloves
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Liner Material
    PolyKor
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text