Motion
HWSS
Seamless Knit Nylon/Carbon Fiber with Nitrile Foam Grip
Mi Item #10877380
MFR #HWSS
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon/Carbon Fiber with Nitrile Foam Grip
Mi Item #10877380
MFR #HWSS

Mfr description
HWSS SEAMLESS KNIT NYLON/CARBON FIBER
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Anti-static black nitrile palm and fingertip coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    50.8 cm

Details

  • Application
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Branding
    QRP
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Foam
  • Manufacturer Upc Number
    616314281754
  • UPC_NO
    616314281754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)