Overview
Mfr description
HWSXL SEAMLESS KNIT NYLON/CARBON FIBER
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- Anti-static black nitrile palm and fingertip coating
- Heat protection: withstands wet or dry heat contact temperatures 300 degrees F - 325 degrees F
- RoHS Compliant
- Made in USA
Specifications
- Glove SizeXL
- ColorGray
- Length
- ApplicationUsed in circuit board manufacturing, munitions, electronics assembly and aerospace.
- Cuff TypeKnit Wrist
- Grip PatternFoam
- Manufacturer Upc Number616314281761
- UPC_NO616314281761
- DescriptionUsed in circuit board manufacturing, munitions, electronics assembly and aerospace.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data