Overview
Mfr description
KASXS SEAMLESS KNIT NYLON/CARBON FIBER
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Nylon/conductive carbon fiber blend yarn
- Microknit™ fingertips for dexterity
- Uncoated
- RoHS Compliant
Specifications
- Glove SizeXS
- ColorGray
- Length
- ApplicationUsed in circuit board manufacturing, munitions, electronics assembly and aerospace.
- Cuff TypeKnit Wrist
- Manufacturer Upc Number616314281822
- UPC_NO616314281822
- DescriptionUsed in circuit board manufacturing, munitions, electronics assembly and aerospace.
- Description KeywordCE Gloves
- BrandingQRP Qualaknit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data