Motion
KASS
Ce Seamless Knit Glove - S Size, Carbon Fiber, Nylon, Powder-Free, Gray Color
Mi Item #10877386
MFR #KASS
Price$3.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - S Size, Carbon Fiber, Nylon, Powder-Free, Gray Color
Mi Item #10877386
MFR #KASS

Mfr description
KASS SEAMLESS KNIT NYLON/CARBON FIBER
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Nylon/conductive carbon fiber blend yarn
  • Microknit™ fingertips for dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.72/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    40.64 cm

Details

  • Application
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Branding
    QRP Qualaknit
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    KASS
  • Manufacturer Upc Number
    616314281808
  • Material
    Carbon Fiber, Nylon
  • Powder Style
    Powder-Free
  • Product Line
    Kas
  • Product Types
    Glove
  • Standards Met
    ANSI/ESD SP 15.1, RoHS compliant
  • Sterile Gloves
    Non-Sterile
  • UPC_NO
    616314281808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)