Motion
KS9911KP/XL
Arc Rated Glove - Size XL or Size 10, Top Grain Goatskin Leather, Slip-on Cuff Type, Brown
Mi Item #10877394
MFR #KS9911KP/XL
Price$34.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Rated Glove - Size XL or Size 10, Top Grain Goatskin Leather, Slip-on Cuff Type, Brown
Mi Item #10877394
MFR #KS9911KP/XL

Mfr description
KS9911KP/XL AR TOP GRAIN GOATSKIN
  • ARC Rating: ATPV 43 cal/cm2
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.12/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    40.64 cm
  • Size
    XL
  • Weight
    9.525432 kg

Details

  • Additional Details
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Leather
  • Color
    Brown
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
  • Description Keyword
    Hi Performance Glove
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    662909028778
  • Material
    Top Grain Goatskin Leather
  • Product Line
    Boss Xtreme
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • Type
    Leather Driver Glove
  • UPC_NO
    662909028778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)