Overview
Mfr description
KS9911KP/2XL AR TOP GRAIN GOATSKIN
- ARC Rating: ATPV 43 cal/cm2
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
- Aqua Armor water repellent finish
- Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
- Stitched with Kevlar®, adding strength and burn resistance
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Fleece lining provides superior warmth
- Elastic closure sewn inside glove for safety and comfort
Specifications
- Glove Size2XL
- Size2XL
- Cuff TypeSlip-on
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- ColorBrown
- Back MaterialLeather
- Split Or Grain LeatherGrain Leather
- Length
- Manufacturer Upc Number662909028785
- DescriptionIdeal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
- Spec Sheet
- Additional DetailsIdeal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
- Description KeywordHi Performance Glove
- UPC_NO662909028785
- Cuff StyleSlip-on
- Leather TypeTop Grain Goatskin
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data