Overview
Mfr description
KS993KOAB/XL AR TOP GRAIN GOATSKIN
- ARC Rating: ATPV 43 cal/cm2
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
- Aqua Armor® technology resists water
- Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
- Stitched with Kevlar®, adding strength and burn resistance
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
Specifications
- Glove SizeXL
- MaterialLeather
- Cuff TypeSlip-on
- Leather Material TypeTop Grain Goatskin
- ColorBrown
- DescriptionIdeal for use in oil and gas applications. Also, this glove offers protection from arc flash
- Split Or Grain LeatherGrain Leather
- Weight4.082328 kg
- Length
- Additional DetailsThe Boss® Xtreme cut and impact resistant goatskin driver is ideal for tough jobs in wet and greasy situations in welding applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a cut-resistant para-aramid liner, ANSI 138 level 2 impact protection and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
- Manufacturer Upc Number662909078698
- UPC_NO662909078698
- Description KeywordHi Performance Glove
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- Back MaterialLeather
- LinedAramid
- SizeXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data