Motion
KS993KOAB/3XL
Arc Rated Glove - Size XXXL or Size 12, Slip-on Cuff Type, Brown
Mi Item #10877402
MFR #KS993KOAB/3XL
Price$45.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Rated Glove - Size XXXL or Size 12, Slip-on Cuff Type, Brown
Mi Item #10877402
MFR #KS993KOAB/3XL

Mfr description
KS993KOAB/3XL AR TOP GRAIN GOATSKIN
  • ARC Rating: ATPV 43 cal/cm2
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.58/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    41.91 cm
  • Size
    3XL
  • Weight
    4.082328 kg

Details

  • Additional Details
    The Boss® Xtreme cut and impact resistant goatskin driver is ideal for tough jobs in wet and greasy situations in welding applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a cut-resistant para-aramid liner, ANSI 138 level 2 impact protection and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Leather
  • Color
    Brown
  • Cuff Type
    Slip-on
  • Description
    Ideal for use in oil and gas applications. Also, this glove offers protection from arc flash
  • Description Keyword
    Hi Performance Glove
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    662909078711
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909078711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)