Motion
PDESDECXS
Seamless Knit Nylon Glove with Polyurethane Coated Microfoam Grip on Palm & Fingertips
Mi Item #10877435
MFR #PDESDECXS
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Polyurethane Coated Microfoam Grip on Palm & Fingertips
Mi Item #10877435
MFR #PDESDECXS

Mfr description
PDESDECXS SEAMLESS KNIT NYLON GLOVE
  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Glove Size
    X-Small
  • Length  
    40.64 cm

Details

  • Application
    Ideal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
  • Branding
    QRP
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
  • Description Keyword
    CE Gloves
  • Food Grade
    Food Grade
  • Grip Pattern
    MicroFoam
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314282065
  • Material
    Nylon
  • UPC_NO
    616314282065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)