Overview
Mfr description
PDESDECL SEAMLESS KNIT NYLON GLOVE
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Low lint gloves knit from nylon filament yarns
- Provides superior comfort & dexterity
- Nylon yarns absorb perspiration and leave hands cool and comfortable
Specifications
- Glove SizeL
- MaterialNylon
- ColorWhite
- Length
- ApplicationIdeal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
- Latex FreeYes
- Cuff TypeKnit Wrist
- Grip PatternMicroFoam
- Food GradeNo
- Manufacturer Upc Number616314282027
- UPC_NO616314282027
- DescriptionIdeal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data