Motion
PDESDNYXS
Seamless Knit Nylon/Carbon Fiber with Polyurethane Coated Grip
Mi Item #10877441
MFR #PDESDNYXS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon/Carbon Fiber with Polyurethane Coated Grip
Mi Item #10877441
MFR #PDESDNYXS

Mfr description
PDESDNYXS
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    40.64 cm

Details

  • Color
    Gray
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Manufacturer Upc Number
    616314282133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)