Motion
PDESDNY-2X
Ce Seamless Knit Glove - XXL Size, Nylon, Carbon, Polyurethane, Micro-Foamed Surface, Powder-Free, Gray Color
Mi Item #10877446
MFR #PDESDNY-2X
Price$5.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - XXL Size, Nylon, Carbon, Polyurethane, Micro-Foamed Surface, Powder-Free, Gray Color
Mi Item #10877446
MFR #PDESDNY-2X

Mfr description
PDESDNY-2X SEAMLESS KNIT NYLON/CARBON
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.37/each

Specifications

Dimensions

  • Glove Size
    XXL
  • Length  
    40.64 cm

Details

  • Application
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Branding
    QRP
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • FDA Approved
    No
  • Fda Approved For Food Contact
    No
  • Food Grade
    No
  • Grade
    Industrial
  • Grip Pattern
    MicroFoam
  • Hand Type
    Paired
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    PDESDNY-2X
  • Manufacturer Upc Number
    616314282072
  • Material
    Carbon, Nylon, Polyurethane
  • Powder Style
    Powder-Free
  • Product Line
    Qualakote Esd
  • Product Types
    Glove
  • Standards Met
    ANSI/ESD SP15.1
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Micro-Foamed
  • UPC_NO
    616314282072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)