Overview
Mfr description
PDESDNY-3X SEAMLESS KNIT NYLON/CARBON
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
Specifications
- Glove Size3XL
- ColorGray
- Length
- ApplicationUsed in circuit board manufacturing, munitions, electronics assembly and aerospace.
- Cuff TypeKnit Wrist
- Grip PatternMicroFoam
- Manufacturer Upc Number616314282089
- UPC_NO616314282089
- DescriptionUsed in circuit board manufacturing, munitions, electronics assembly and aerospace.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data