Motion
PDWSS
Ce Seamless Knit Glove - S Size, Carbon Fiber, Nylon, Palm Textured Surface, Powder-Free, Gray Color
MI ITEM #10877460
MFR #PDWSS
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - S Size, Carbon Fiber, Nylon, Palm Textured Surface, Powder-Free, Gray Color
MI ITEM #10877460
MFR #PDWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.35/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    48.26 cm

Details

  • Application
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Branding
    QRP
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • FDA Approved
    No
  • Fda Approved For Food Contact
    No
  • Food Grade
    No
  • Grade
    Manufacturing
  • Grip Pattern
    Foam
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    PDWSS
  • Manufacturer Upc Number
    616314282287
  • Material
    Carbon Fiber, Nylon
  • Powder Style
    Powder-Free
  • Product Line
    Qualakote Esd
  • Product Types
    Glove
  • Standards Met
    ANSI/ESD SP 15.1, RoHS compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Palm Textured
  • UPC_NO
    616314282287

Overview

Mfr description
PDWSS SEAMLESS KNIT NYLON/CARBON FIBER
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Anti-static black nitrile palm and fingertip coating
  • Heat protection: withstands wet or dry heat contact temperatures 250 degrees F - 275 degrees F
  • RoHS Compliant
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought