Overview
Mfr description
Q095XS SINGLE USE CLASS 100 CLEANROOM
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Naturally anti-static 10^9 ohms
- Manufactured without plasticizers, silicone or powders.
- RoHS Compliant
Specifications
- Glove SizeXS
- Powder StylePowder Free
- ColorWhite
- Length
- ApplicationUsed in biotechnology, and computer assembly.
- Cuff TypeRolled
- Grip PatternTextured
- Manufacturer Upc Number616314280658
- UPC_NO616314280658
- DescriptionUsed in biotechnology, medical device manufacturing, and computer assembly.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data