Motion
Q095S
Ce Single Use Glove - S Size, Nitrile, Fingertip Textured Surface, Powder Free, White Color
MI ITEM #10877472
MFR #Q095S
Price$51.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Single Use Glove - S Size, Nitrile, Fingertip Textured Surface, Powder Free, White Color
MI ITEM #10877472
MFR #Q095S

Mfr description
Q095S SINGLE USE CLASS 100 CLEANROOM
  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.77/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    33.02 cm

Details

  • Application
    Used in biotechnology, and computer assembly.
  • Branding
    QRP
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Used in biotechnology, medical device manufacturing, and computer assembly.
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    Q095S
  • Manufacturer Upc Number
    616314280634
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Qualatrile
  • Product Types
    Glove
  • Standards Met
    RoHS Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
  • UPC_NO
    616314280634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)