Motion
Q124S
Disposable Glove - S Size, Nitrile, Finger Textured Surface, Powder Free, 0.12 mm, 5 mil Thick, White Color
Mi Item #10877483
MFR #Q124S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - S Size, Nitrile, Finger Textured Surface, Powder Free, 0.12 mm, 5 mil Thick, White Color
Mi Item #10877483
MFR #Q124S

Mfr description
Q124S SINGLE USE CLASS 10 CLEANROOM
  • Exceed standards required for use in class 10 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    S
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5 mil, 0.12 mm

Details

  • Additional Details
    Single Use Class 10 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
  • Application
    Cleanroom, Controlled Environments
  • Branding
    QRP
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Single Use Class 10 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
  • Description Keyword
    CE Gloves
  • Food Grade
    No
  • Grade
    Cleanroom
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    Q124S
  • Manufacturer Upc Number
    616314280740
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Qrp Qualatrile
  • Product Types
    Glove
  • Standards Met
    ISO 4 (Class 10), RoHS Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Finger Textured
  • UPC_NO
    616314280740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)