Motion
Q124XL
Single Use Class 10 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
MI ITEM #10877486
MFR #Q124XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 10 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
MI ITEM #10877486
MFR #Q124XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q124XL SINGLE USE CLASS 10 CLEANROOM
  • Exceed standards required for use in class 10 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Naturally anti-static 10^9 ohms
  • Manufactured without plasticizers, silicone or powders.
  • RoHS Compliant

Specifications

  • Glove Size
    XL
  • Powder Style
    Powder Free
  • Color
    White
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314280757
  • UPC_NO
    616314280757
  • Additional Details
    Single Use Class 10 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
  • Description
    Single Use Class 10 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text