Overview
Mfr description
Q125XS
- 100% nitrile (no latex) for ISO 5 (Class 100) applications
- Naturally anti-static- 10(9) ohms
- Manufactured without plasticizers, silicone or powders
- Consistently low particulates and extractible ion levels
- Meets or exceeds all applicable requirements of IES-RP-CC005.2
- RoHS Compliant
Specifications
- ColorWhite
- Length
- Manufacturer Upc Number616314280825
- UPC_NO616314280825
- DescriptionIdeal for IC and disk drive manufacturing, Electronics, Laboratories, Precision optics, Assembly, Controlled Environment Manufacturing
- Description KeywordCE Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data