Motion
Q125M
Ce Single Use Glove - M Size, Nitrile, Smooth Surface, Powder-Free, 0.15 mm, 6 mil Thick, White Color
Mi Item #10877490
MFR #Q125M
Price$54.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Single Use Glove - M Size, Nitrile, Smooth Surface, Powder-Free, 0.15 mm, 6 mil Thick, White Color
Mi Item #10877490
MFR #Q125M

Mfr description
Q125M
  • 100% nitrile (no latex) for ISO 5 (Class 100) applications
  • Naturally anti-static- 10(9) ohms
  • Manufactured without plasticizers, silicone or powders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.83/each

Specifications

Dimensions

  • Finger Thickness
    7.09 mil
  • Glove Size
    M
  • Length  
    33.02 cm
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6 mil, 0.15 mm

Details

  • Application
    Assembly, Controlled Environment Manufacturing, Electronics, Ic and Disk Drive Manufacturing, Laboratories, Precision Optics
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Rolled Beaded
  • Description
    Ideal for IC and disk drive manufacturing, Electronics, Laboratories, Precision optics, Assembly, Controlled Environment Manufacturing
  • Description Keyword
    CE Gloves
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    Q125M
  • Manufacturer Upc Number
    616314280795
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Qualatrile Xc
  • Product Types
    Glove
  • Standards Met
    ANSI/ESD STM11.11-2015, ANSI/ESD STM11.12-2015, ASTM D3577-09(2015), ASTM D3578 - 05(2015), ASTM D6319 - 10(2015), ASTM F1383-99a / F1383-12e1, ASTM F1671 / F1671M - 13, ASTM F719-81(2012), ASTM F720 - 13, EN 455-1&2, IEST-RP-CC005.2, RoHS compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314280795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)