Motion
30-6795W/S
Cane Mesh Sleeve - 50.8 cm Long, White Color
Mi Item #10877498
MFR #30-6795W/S
Price$23.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cane Mesh Sleeve - 50.8 cm Long, White Color
Mi Item #10877498
MFR #30-6795W/S

Mfr description
30-6795W/S 2-PLY NYLON CANE MESH SLEEVE
  • Excellent protection against chemicals, snags and abrasions
  • Exceptional comfort, lightweight, breathable, and shrink resistant
  • 2-Ply construction for added protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.31/pr

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    S
  • Width
    45.7 cm

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Color
    White
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Excellent protection against chemicals, snags and abrasions
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Nylon Cane Mesh
  • Manufacturer Upc Number
    616314187643
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314187643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)