Motion
SQBF09S
Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil
MI ITEM #10877500
MFR #SQBF09S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil
MI ITEM #10877500
MFR #SQBF09S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SQBF09S DISPOSABLE NITRILE GLOVE POWDER
  • Textured grip provides a good grip in wet or dry environments
  • Latex free gloves
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Anti-static, surface resistance 10^9 ohms
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • RoHS Compliant

Specifications

  • Glove Size
    S
  • Powder Style
    Powder Free
  • Color
    Blue
  • Application
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314284038
  • Description
    Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text