Motion
SQWF09S
Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil
Mi Item #10877505
MFR #SQWF09S
Price$364.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil
Mi Item #10877505
MFR #SQWF09S

Mfr description
SQWF09S DISPOSABLE NITRILE GLOVE POWDER
  • Textured grip provides a good grip in wet or dry environments
  • Latex free gloves
  • Ambidextrous for quick and easy donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.49/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    27.94 cm

Details

  • Application
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Branding
    QRP
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314284113
  • Powder Style
    Powder Free
  • UPC_NO
    616314284113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)