Overview
Mfr description
SQWF09L DISPOSABLE NITRILE GLOVE POWDER
- Textured grip provides a good grip in wet or dry environments
- Latex free gloves
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Anti-static, surface resistance 10^9 ohms
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- RoHS Compliant
Specifications
- Glove SizeL
- Powder StylePowder Free
- ColorWhite
- Length
- ApplicationA very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
- Cuff TypeRolled
- Grip PatternTextured
- Manufacturer Upc Number616314284090
- UPC_NO616314284090
- DescriptionA very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data