Overview
Mfr description
T1M PERMEATION SERIES GLOVE
- Sulfer free
- Special blend glove for extra protection
- To be used with QRP solvent series gloves
Specifications
- Glove SizeMedium
- ColorBlue
- Length
- Cuff TypeOpen
- Grip PatternSmooth
- Manufacturer Upc Number616314281037
- UPC_NO616314281037
- Additional DetailsImpermeable glove that adds an extra layer of protection against volatile solvents.
- DescriptionImpermeable glove that adds an extra layer of protection against volatile solvents.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data