Motion
T1L
Ce Chemical Glove - L Size, Blue Color
Mi Item #10877571
MFR #T1L
Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Chemical Glove - L Size, Blue Color
Mi Item #10877571
MFR #T1L

Mfr description
T1L PERMEATION SERIES GLOVE
  • Sulfer free
  • Special blend glove for extra protection
  • To be used with QRP solvent series gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.66/each

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    40.64 cm

Details

  • Additional Details
    Impermeable glove that adds an extra layer of protection against volatile solvents.
  • Application
    Chemical Handling
  • Branding
    QRP
  • Color
    Blue
  • Cuff Type
    Open
  • Description
    Impermeable glove that adds an extra layer of protection against volatile solvents.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    T1L
  • Manufacturer Upc Number
    616314281020
  • Product Line
    Polytuff
  • Product Types
    Glove
  • Standards Met
    EN 374
  • Sterile Gloves
    Non-Sterile
  • UPC_NO
    616314281020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)