Motion
T2
16" PU EVOH, Apron POLYTUFF Permeation
Mi Item #10877572
MFR #T2
Price$100.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16" PU EVOH, Apron POLYTUFF Permeation
Mi Item #10877572
MFR #T2

Mfr description
T2 16" PU EVOH APRON POLYTUFF PERMEATION
  • Impermeable apron that adds an extra layer of protection against volatile solvents.
  • Sulfur-free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.45/each

Specifications

Dimensions

  • Length
    40.64 cm
  • Width
    17.78 cm

Details

  • Additional Details
    The Permeation PolyTuff impermeable apron adds an extra layer of protection against volatile solvents.
  • Color
    Blue
  • Description
    The Permeation PolyTuff impermeable apron adds an extra layer of protection against volatile solvents.
  • Description Keyword
    CE Apron
  • Features
    Impermeable apron that adds an extra layer of protection against volatile solvents.
  • Garment Type
    Bib Apron
  • Garment Use
    Food Processing
  • Manufacturer Upc Number
    616314281068
  • Material
    Polyethylene
  • Spec Sheet
  • UPC_NO
    616314281068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)