Motion
TDESDNYXL
Ce Seamless Knit Glove - XL Size, Carbon, Nylon, Gray Color
MI ITEM #10877578
MFR #TDESDNYXL
Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - XL Size, Carbon, Nylon, Gray Color
MI ITEM #10877578
MFR #TDESDNYXL

Mfr description
TDESDNYXL SEAMLESS KNIT NYLON/CARBON
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Polyurethane coated fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.59/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    40.64 cm

Details

  • Application
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Branding
    QRP
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    MicroFoam
  • Manufacturer Upc Number
    616314282423
  • Material
    Carbon, Nylon
  • Product Types
    Glove
  • UPC_NO
    616314282423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)