Motion
UB-21-1000OR
SBP Bouffant
MI ITEM #10877580
MFR #UB-21-1000OR
Price$52.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Bouffant
MI ITEM #10877580
MFR #UB-21-1000OR

Mfr description
UB-21-1000OR SBP BOUFFANT 9 GSM
  • Available in a variety of size to fit all head sizes
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.78/each

Specifications

Dimensions

  • Height
    23.4696 cm
  • Size
    21
  • Width
    23.4696 cm

Details

  • Color
    Orange
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)