Motion
UE6W-50
White Vinyl Apron - 6 mil
MI ITEM #10877587
MFR #UE6W-50
Your Price$2.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Vinyl Apron - 6 mil
MI ITEM #10877587
MFR #UE6W-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.77/pr(List $3.18)

Overview

Mfr description
UE6W-50 WHITE VINYL APRON 6 MIL
  • Die cut around neck
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Provides excellent resistance to acids, alkalis, solvents, chemicals, oils, fats, grease and salt
  • Generously cut and ties secure garment in place
  • One Size fits most
  • White in color
  • FDA approved

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Food Processing
  • Length
    34.544 cm
  • Material
    Vinyl
  • Color
    White
  • Material Thickness
    6 mil
  • Features
    Die cut around neck
  • Manufacturer Upc Number
    662909111616
  • UPC_NO
    662909111616
  • Description
    Great for food processing, cleaning, maintenance and manufacturing.
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text