Motion
VCYF09S
Disposable Vinyl Glove, Powder Free - 4 Mil
MI ITEM #10877589
MFR #VCYF09S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Vinyl Glove, Powder Free - 4 Mil
MI ITEM #10877589
MFR #VCYF09S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VCYF09S DISPOSABLE VINYL GLOVE POWDER
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent clear color
  • Naturall anti-static 10^10 ohms
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • RoHS Compliant
  • DINP Free
  • 100 gloves/dispenser box

Specifications

  • Glove Size
    S
  • Powder Style
    Powder Free
  • Color
    Clear
  • Application
    Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314282942
  • Description
    Disposable Vinyl Glove, Powder Free - 4 Mil
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text