Overview
Mfr description
VHC12M SINGLE USE CLASS 100 CLEANROOM
- Exceed standards required for use in class 100 and other controlled environments
- Ambidextrous for quick and easy donning
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Naturally anti-static - 10^10 ohms
- RoHS Compliant
- 100 gloves/PBIB cleanroom pack
Specifications
- Glove SizeM
- Powder StylePowder Free
- ColorClear
- Length
- ApplicationUsed for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
- Cuff TypeRolled
- Grip PatternTextured
- Manufacturer Upc Number616314281082
- UPC_NO616314281082
- DescriptionUsed for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data