Motion
VHC12L
Ce Single Use Glove - L Size, Vinyl, Smooth Surface, Powder Free, Clear Color
Mi Item #10877596
MFR #VHC12L
Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Single Use Glove - L Size, Vinyl, Smooth Surface, Powder Free, Clear Color
Mi Item #10877596
MFR #VHC12L

Mfr description
VHC12L SINGLE USE CLASS 100 CLEANROOM
  • Exceed standards required for use in class 100 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.35/each

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    33.02 cm

Details

  • Application
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Branding
    QRP
  • Color
    Clear
  • Cuff Type
    Rolled
  • Description
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    VHC12L
  • Manufacturer Upc Number
    616314281075
  • Material
    Vinyl
  • Powder Style
    Powder Free
  • Product Line
    Qualasheer
  • Product Types
    Glove
  • Standards Met
    RoHS Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314281075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)