Motion
VHC12XL
Ce Single Use Glove - XL Size, Vinyl, Smooth Surface, Powder Free, Clear Color
MI ITEM #10877597
MFR #VHC12XL
Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Single Use Glove - XL Size, Vinyl, Smooth Surface, Powder Free, Clear Color
MI ITEM #10877597
MFR #VHC12XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.35/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    33.02 cm

Details

  • Application
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Branding
    QRP
  • Color
    Clear
  • Cuff Type
    Rolled
  • Description
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    VHC12XL
  • Manufacturer Upc Number
    616314281105
  • Material
    Vinyl
  • Powder Style
    Powder Free
  • Product Line
    Qualasheer
  • Product Types
    Glove
  • Standards Met
    Class 100, RoHS Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314281105

Overview

Mfr description
VHC12XL SINGLE USE CLASS 100 CLEANROOM
  • Exceed standards required for use in class 100 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Naturally anti-static - 10^10 ohms
  • RoHS Compliant
  • 100 gloves/PBIB cleanroom pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought