Motion
WA2403A/M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Leather, Beige
MI ITEM #10877608
MFR #WA2403A/M
List Price$17.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Leather, Beige
MI ITEM #10877608
MFR #WA2403A/M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17.52/pr for your price

Overview

Mfr description
WA2403A/M

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige
  • Description
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought