Overview
Mfr description
WA7813A/L GLOVE
- Gold premium grade fleece chore glove
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- Lining MaterialFleece
- Cuff TypeKnit Wrist
- ColorYellow
- Manufacturer Upc Number78898878131
- DescriptionFleece Cotton Chore Glove
- Additional DetailsPremium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
- UPC_NO78898878131
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data